SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Milling Insert, R390-17 04 08M-KH 1020, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761107| Mfr #: R390-17 04 08M-KH 1020

$21.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1020No. of Edges: 2Chip-Breaker: KH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761107 Mfr #: R390-17 04 08M-KH 1020
Grade: 1020No. of Edges: 2
Chip-Breaker: KHInsert Material: Carbide
Lead Angle: 90 DegreesStainless (M) Compatibility: Yes
ISO Number: R390-17 04 08M-KH 1020Super Alloy (S) Compatibility: No
Insert Size: 170408Mounting Hole Dia.: 0.161"
ANSI Number: R390-17 04 08M-KH 1020Coating: PVD
Workpiece Compatibility: Stainless (M)Inscribed Circle: 0.378"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: RectangleFor Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Insert Application: RoughingInsert Style: 390
Non Ferrous (N) Compatibility: NoMounting Style: Screw Clamp
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.032"
Country of Origin (subject to change): United States

Description

Milling Insert, Insert Shape Rectangle, Insert Style 390, Insert Size 170408, Chip-Breaker KH, Grade 1020, Insert Application Roughing, Lead Angle 90 Degrees , Inscribed Circle 0.378 In., Insert Thickness 0.187 In., Nose Radius 0.032 In., ANSI Number R390-17 04 08M-KH 1020, ISO Number R390-17 04 08M-KH 1020, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3, No. of Edges 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews