Milling Insert, R390-17 04 08M-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757905| Mfr #: R390-17 04 08M-PL 1030

$24.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757905 Mfr #: R390-17 04 08M-PL 1030
For Use With: RA390-013M16-11L,RA390-016M19-11L,RA390-016O16L-11L,RA3Insert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.378"
Insert Size: 170408Grade: 1030
No. of Edges: 2Stainless (M) Compatibility: Yes
Insert Application: FinishingChip-Breaker: PL
ANSI Number: R390-17 04 08M-PL 1030Mounting Style: Screw Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Mounting Hole Dia.: 0.161"ISO Number: R390-17 04 08M-PL 1030
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Coating: PVD
Cutting Direction: Right HandNose Radius: 0.032"
Super Alloy (S) Compatibility: YesInsert Style: 390
Hardened (H) Compatibility: YesInsert Thickness: 0.187"
Item: Milling InsertInsert Shape: Rectangle
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-17, Chip-Breaker PL, Grade 1030, Application Finishing, All Materials, Inscribed Circle 0.378 In, Insert Thickness 0.187 In, Nose Radius 0.032 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1614 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-17 04 08M-PL 1030, ANSI Number R390-17 04 08M-PL 1030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews