KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R390-18 06 12M-MM 2030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761834| Mfr #: R390-18 06 12M-MM 2030

$21.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.249"
Steel (P) Compatibility: Yes
Insert Style: 390
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761834 Mfr #: R390-18 06 12M-MM 2030
Insert Thickness: 0.249"Steel (P) Compatibility: Yes
Insert Style: 390Mounting Style: Screw Clamp
Inscribed Circle: 0.433"Insert Application: Medium
Workpiece Compatibility: Stainless (M), Steel (P), Super Alloy (S)ANSI Number: R390-18 06 12M-MM 2030
Grade: 2030Stainless (M) Compatibility: Yes
Insert Shape: RectangleInsert Material: Carbide
Chip-Breaker: MMCoating: PVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.047"
Mounting Hole Dia.: 0.163"Lead Angle: 90 Degrees
Insert Size: 180612ISO Number: R390-18 06 12M-MM 2030
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
For Use With: RA390-051R19-18H,RA390-051R19-18L,RA390-051R19-18M,RA39No. of Edges: 2
Cast Iron (K) Compatibility: NoItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-18, Chip-Breaker MM, Grade 2030, Application Medium, Stainless Steel, Inscribed Circle 0.433 In, Insert Thickness 0.249 In, Nose Radius 0.047 In, Coating PVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1634 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-18 06 12M-MM 2030, ANSI Number R390-18 06 12M-MM 2030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews