DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, R390-18 06 12M-PM 4230, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765492| Mfr #: R390-18 06 12M-PM 4230

$30.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R390-18 06 12M-PM 4230
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765492 Mfr #: R390-18 06 12M-PM 4230
ISO Number: R390-18 06 12M-PM 4230Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoGrade: 4230
Lead Angle: 90 DegreesInsert Thickness: 0.249"
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: R390-18 06 12M-PM 4230
Insert Size: 180612Nose Radius: 0.047"
No. of Edges: 2Mounting Hole Dia.: 0.163"
Cast Iron (K) Compatibility: YesInsert Application: Medium
Stainless (M) Compatibility: YesInsert Shape: Rectangle
Insert Style: 390Inscribed Circle: 0.433"
Mounting Style: Screw ClampRake: Positive
Chip-Breaker: PMFor Use With: RA390-051R19-18H,RA390-051R19-18L,RA390-051R19-18M,RA39
Cutting Direction: Right HandItem: Milling Insert
Coating: MTCVDSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape Rectangular, Style R390-18, Chip-Breaker PM, Grade 4230, Application Medium, Steel, Inscribed Circle 0.433 In, Insert Thickness 0.249 In, Nose Radius 0.047 In, Coating MTCVD Coated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.1634 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number R390-18 06 12M-PM 4230, ANSI Number R390-18 06 12M-PM 4230

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews