Milling Insert, R390-18 06 40H-PL 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766393| Mfr #: R390-18 06 40H-PL 1030

$32.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: PVDInsert Shape: RectangleISO Number: R390-18 06 40H-PL 1030
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766393 Mfr #: R390-18 06 40H-PL 1030
Coating: PVDInsert Shape: Rectangle
ISO Number: R390-18 06 40H-PL 1030Insert Style: 390
Lead Angle: 90 DegreesSuper Alloy (S) Compatibility: Yes
Mounting Style: Screw ClampNon Ferrous (N) Compatibility: Yes
Rake: PositiveANSI Number: R390-18 06 40H-PL 1030
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: No
Grade: 1030Inscribed Circle: 0.433"
Mounting Hole Dia.: 0.163"Insert Material: Carbide
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Application: Finishing
Nose Radius: 0.158"Item: Milling Insert
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Chip-Breaker: PLInsert Size: 180640
For Use With: RA390-051R19-18H,RA390-051R19-18L,RA390-051R19-18M,RA39No. of Edges: 2
Insert Thickness: 0.249"Cutting Direction: Right Hand
Country of Origin (subject to change): Sweden

Description

Milling Insert, Insert Shape Rectangle, Insert Style 390, Insert Size 180640, Chip-Breaker PL, Grade 1030, Insert Application Finishing, Lead Angle 90 Degrees , Inscribed Circle 0.433 In., Insert Thickness 0.249 In., Nose Radius 0.158 In., ANSI Number R390-18 06 40H-PL 1030, ISO Number R390-18 06 40H-PL 1030, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With RA390-051R19-18H,RA390-051R19-18L,RA390-051R19-18M,RA39, No. of Edges 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews