KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, R590-110504H-NL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758456| Mfr #: R590-110504H-NL H10

$27.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: R590-040C4-11M,R590-063C5-11M,R590-063Q22S-11M,R590-080
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758456 Mfr #: R590-110504H-NL H10
For Use With: R590-040C4-11M,R590-063C5-11M,R590-063Q22S-11M,R590-080Insert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Positive
Lead Angle: 90 DegreesInscribed Circle: 0.453"
Insert Size: 110504Grade: H10
No. of Edges: 2Stainless (M) Compatibility: No
Insert Application: FinishingChip-Breaker: NL
ANSI Number: R590-110504H-NL H10Mounting Style: Screw Clamp
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Mounting Hole Dia.: 0.181"ISO Number: R590-110504H-NL H10
Workpiece Compatibility: Nonferrous (N)Coating: Uncoated
Cutting Direction: Right HandNose Radius: 0.016"
Super Alloy (S) Compatibility: NoInsert Style: 590
Hardened (H) Compatibility: NoInsert Thickness: 0.197"
Item: Milling InsertInsert Shape: Diamond
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 90 Degrees , Insert Shape 80 Degrees Diamond, Style R590-11, Chip-Breaker NL, Grade H10, Application Finishing, Non-Ferrous, Inscribed Circle 0.453 In, Insert Thickness 0.1969 In, Nose Radius 0.016 In, Coating Uncoated Carbide, Cutting Direction Right Hand, Mounting Hole Dia. 0.181 In, Mounting Style Screw Clamp, Rake Positive, ISO Number R590-110504H-NL H10, ANSI Number R590-110504H-NL H10

Reviews