Milling Insert, RA216-25 04 M-M 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766917| Mfr #: RA216-25 04 M-M 1030

$58.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: 1030Chip-Breaker: MMLead Angle: 9 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766917 Mfr #: RA216-25 04 M-M 1030
Grade: 1030Chip-Breaker: MM
Lead Angle: 9 DegreesStainless (M) Compatibility: Yes
ISO Number: RA216-25 04 M-M 1030Super Alloy (S) Compatibility: Yes
Insert Size: 2504Mounting Hole Dia.: 0.185"
ANSI Number: RA216-25 04 M-M 1030Coating: PVD
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Inscribed Circle: 0.500"
Rake: PositiveCutting Direction: Right Hand
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: BallnoseFor Use With: RA216-25M25-057,RA216-25M25-089
Insert Application: MediumInsert Style: 216
Non Ferrous (N) Compatibility: YesMounting Style: Screw Clamp
Insert Material: CarbideInsert Thickness: 0.188"
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Country of Origin (subject to change): France

Description

Milling Insert, Insert Shape Ballnose, Insert Style 216, Insert Size 2504, Chip-Breaker MM, Grade 1030, Insert Application Medium, Lead Angle 9 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.188 In., ANSI Number RA216-25 04 M-M 1030, ISO Number RA216-25 04 M-M 1030, Insert Material Carbide, Coating PVD, Cutting Direction Right Hand, Rake Positive, For Use With RA216-25M25-057,RA216-25M25-089, Mounting Hole Dia. 0.185 In., Mounting Style Screw Clamp

Reviews