DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Milling Insert, RCHT 13 04 00-PL 1025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758386| Mfr #: RCHT 13 04 00-PL 1025

$21.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: RCHT 13 04 00-PL 1025
Insert Material: Carbide
Hardened (H) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758386 Mfr #: RCHT 13 04 00-PL 1025
ISO Number: RCHT 13 04 00-PL 1025Insert Material: Carbide
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesGrade: 1025
Lead Angle: 7 DegreesInsert Thickness: 0.188"
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: RCHT 13 04 00-PL 1025
Insert Size: 1304Nose Radius: 0.250"
No. of Edges: 8Mounting Hole Dia.: 0.173"
Cast Iron (K) Compatibility: NoInsert Application: Finishing
Stainless (M) Compatibility: YesInsert Shape: Round
Insert Style: RCHTInscribed Circle: 0.500"
Mounting Style: Screw ClampRake: Positive
Chip-Breaker: PLFor Use With: RA200-019MN32-13M,RA200-025MN32-13M,RA200-038MN32-13L,R
Cutting Direction: NeutralItem: Milling Insert
Coating: PVDSuper Alloy (S) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style RCHT 13, Chip-Breaker PL, Grade 1025, Application Finishing, Steel, Inscribed Circle 0.500 In, Insert Thickness 0.1875 In, Nose Radius 0.250 In, Coating PVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 8, ISO Number RCHT 13 04 00-PL 1025, ANSI Number RCHT 13 04 00-PL 1025

Reviews