KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, RCKT 12 04 M0-MM 2040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759183| Mfr #: RCKT 12 04 M0-MM 2040

$12.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.188"
Steel (P) Compatibility: No
Insert Style: RCKT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759183 Mfr #: RCKT 12 04 M0-MM 2040
Insert Thickness: 0.188"Steel (P) Compatibility: No
Insert Style: RCKTMounting Style: Screw Clamp
Inscribed Circle: 0.472"Insert Application: Medium
Workpiece Compatibility: Stainless (M), Super Alloy (S)ANSI Number: RCKT 12 04 M0-MM 2040
Grade: 2040Stainless (M) Compatibility: Yes
Insert Shape: RoundInsert Material: Carbide
Chip-Breaker: MMCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.236"
Mounting Hole Dia.: 0.157"Lead Angle: 7 Degrees
Insert Size: 1204M0ISO Number: RCKT 12 04 M0-MM 2040
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
No. of Edges: 8Cast Iron (K) Compatibility: No
Item: Milling InsertCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style RCKT 12, Chip-Breaker MM, Grade 2040, Application Medium, Stainless Steel, Inscribed Circle 0.472 In, Insert Thickness 0.1875 In, Nose Radius 0.236 In, Coating MTCVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.157 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 8, ISO Number RCKT 12 04 M0-MM 2040, ANSI Number RCKT 12 04 M0-MM 2040

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews