KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, RCKT 13 04 00-PH 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766217| Mfr #: RCKT 13 04 00-PH 1030

$18.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.188"
Steel (P) Compatibility: Yes
Insert Style: RCKT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766217 Mfr #: RCKT 13 04 00-PH 1030
Insert Thickness: 0.188"Steel (P) Compatibility: Yes
Insert Style: RCKTMounting Style: Screw Clamp
Inscribed Circle: 0.500"Insert Application: Roughing
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)ANSI Number: RCKT 13 04 00-PH 1030
Grade: 1030Stainless (M) Compatibility: Yes
Insert Shape: RoundInsert Material: Carbide
Chip-Breaker: PHCoating: PVD
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: NeutralNose Radius: 0.250"
Mounting Hole Dia.: 0.173"Lead Angle: 7 Degrees
Insert Size: 1304ISO Number: RCKT 13 04 00-PH 1030
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
For Use With: RA200-019MN32-13M,RA200-025MN32-13M,RA200-038MN32-13L,RNo. of Edges: 8
Cast Iron (K) Compatibility: NoItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style RCKT 13, Chip-Breaker PH, Grade 1030, Application Roughing, All Materials, Inscribed Circle 0.500 In, Insert Thickness 0.1875 In, Nose Radius 0.250 In, Coating PVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 8, ISO Number RCKT 13 04 00-PH 1030, ANSI Number RCKT 13 04 00-PH 1030

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews