PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Milling Insert, RCKT 13 04 00-PM 1030, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757923| Mfr #: RCKT 13 04 00-PM 1030

$18.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1030No. of Edges: 8Chip-Breaker: PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757923 Mfr #: RCKT 13 04 00-PM 1030
Grade: 1030No. of Edges: 8
Chip-Breaker: PMInsert Material: Carbide
Lead Angle: 7 DegreesStainless (M) Compatibility: Yes
ISO Number: RCKT 13 04 00-PM 1030Super Alloy (S) Compatibility: Yes
Insert Size: 1304Mounting Hole Dia.: 0.173"
ANSI Number: RCKT 13 04 00-PM 1030Coating: PVD
Workpiece Compatibility: Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Inscribed Circle: 0.500"
Rake: PositiveCutting Direction: Neutral
Cast Iron (K) Compatibility: NoItem: Milling Insert
Insert Shape: RoundFor Use With: RA200-019MN32-13M,RA200-025MN32-13M,RA200-038MN32-13L,R
Insert Application: MediumInsert Style: RCKT
Non Ferrous (N) Compatibility: YesMounting Style: Screw Clamp
Insert Thickness: 0.188"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesNose Radius: 0.250"
Country of Origin (subject to change): United States

Description

Milling Insert, Insert Shape Round, Insert Style RCKT, Insert Size 1304, Chip-Breaker PM, Grade 1030, Insert Application Medium, Lead Angle 7 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.188 In., Nose Radius 0.250 In., ANSI Number RCKT 13 04 00-PM 1030, ISO Number RCKT 13 04 00-PM 1030, Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Positive, For Use With RA200-019MN32-13M,RA200-025MN32-13M,RA200-038MN32-13L,R, No. of Edges 8, Mounting Hole Dia. 0.173 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews