20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Milling Insert, RCKT 19 06 00-PM 4220

SANDVIK COROMANT| Zoro #: G3758562| Mfr #: RCKT 19 06 00-PM 4220

$29.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758562 Mfr #: RCKT 19 06 00-PM 4220
Insert Shape: RoundRake: Positive
No. of Edges: 8Insert Style: RCKT
Lead Angle: 7 DegreesInsert Material: Carbide
Mounting Style: Screw ClampItem: Milling Insert
Cutting Direction: NeutralWorkpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
ISO Number: RCKT 19 06 00-PM 4220Nose Radius: 0.250"
Insert Thickness: 0.250"Insert Application: Medium
Inscribed Circle: 0.750"Chip-Breaker: PM
Hardened (H) Compatibility: YesMounting Hole Dia.: 0.255"
Super Alloy (S) Compatibility: NoCoating: MTCVD
Non Ferrous (N) Compatibility: NoInsert Size: 1906
Cast Iron (K) Compatibility: YesGrade: 4220
Stainless (M) Compatibility: NoANSI Number: RCKT 19 06 00-PM 4220
Steel (P) Compatibility: YesCountry of Origin (subject to change): Multiple

Product Description

Carbide Milling Insert, Lead Angle Round, Insert Shape Round, Style RCKT 19, Chip-Breaker PM, Grade 4220, Application Medium, Steel, Inscribed Circle 0.750 In, Insert Thickness 0.250 In, Coating MTCVD Coated Carbide, Cutting Direction Neutral, Mounting Hole Dia. 0.255 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 8, ISO Number RCKT 19 06 00-PM 4220, ANSI Number RCKT 19 06 00-PM 4220

Product Reviews

Save 15%. Sign up for Z-mail.