KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, SEK 53A 4240, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762726| Mfr #: SEK 53A 4240

$27.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.188"
Steel (P) Compatibility: Yes
Insert Style: SEKN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762726 Mfr #: SEK 53A 4240
Insert Thickness: 0.188"Steel (P) Compatibility: Yes
Insert Style: SEKNMounting Style: Without fixing hole
Inscribed Circle: 0.625"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: SEK 53A 4240
Grade: 4240Stainless (M) Compatibility: Yes
Insert Shape: SquareInsert Material: Carbide
Chip-Breaker: AZCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.188"
Lead Angle: 45 DegreesInsert Size: 1504
ISO Number: SEKN 15 04 AZ 4240Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoNo. of Edges: 4
Cast Iron (K) Compatibility: YesItem: Milling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style SEK 53, Chip-Breaker Flat Top, Grade 4240, Application Medium, Steel, Inscribed Circle 0.625 In, Insert Thickness 0.1875 In, Coating MTCVD Coated Carbide, Cutting Direction Neutral, Mounting Style Without Fixing Hole, Rake Positive, No. of Edges 4, ISO Number SEKN 15 04 AZ 4240, ANSI Number SEK 53A 4240

Reviews