KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, SEM 43A 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760863| Mfr #: SEM 43A 235

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.188"
Steel (P) Compatibility: Yes
Insert Style: SEMN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760863 Mfr #: SEM 43A 235
Insert Thickness: 0.188"Steel (P) Compatibility: Yes
Insert Style: SEMNMounting Style: Without fixing hole
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Stainless (M), Steel (P)ANSI Number: SEM 43A 235
Grade: 235Stainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 4
Chip-Breaker: AZCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralLead Angle: 45 Degrees
Insert Size: 1204ISO Number: SEMN 12 04 AZ 235
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Insert Material: CarbideItem: Milling Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Milling Insert, Lead Angle 45 Degrees , Insert Shape Square, Style SEM 43, Chip-Breaker Flat Top, Grade 235, Application Medium, Stainless Steel, Inscribed Circle 0.500 In, Insert Thickness 0.1875 In, Coating CVD Coated Carbide, Cutting Direction Neutral, Mounting Style Without Fixing Hole, Rake Positive, No. of Edges 4, ISO Number SEMN 12 04 AZ 235, ANSI Number SEM 43A 235

Reviews