Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Milling Insert, SEM 43A H13A, Min. Qty 10

SANDVIK COROMANT | Zoro #: G3759987 | Mfr #: SEM 43A H13A

$ 17.45 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Grade: H13A
  • Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
  • Non Ferrous (N) Compatibility: Yes
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3759987 Mfr #: SEM 43A H13A
Grade: H13A Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility: Yes Stainless (M) Compatibility: No
Insert Application: Medium Insert Thickness: 0.188"
Mounting Style: Without fixing hole Insert Shape: Square
Hardened (H) Compatibility: Yes ANSI Number: SEM 43A H13A
Cast Iron (K) Compatibility: Yes Lead Angle: 45 Degrees
Item: Milling Insert Super Alloy (S) Compatibility: Yes
Insert Size: 1204 ISO Number: SEMN 12 04 AZ H13A
Cutting Direction: Neutral Insert Material: Carbide
Insert Style: SEMN Steel (P) Compatibility: No
No. of Edges: 4 Inscribed Circle: 0.500"
Chip-Breaker: AZ Rake: Positive
Coating: Uncoated Country of Origin (subject to change): India

Description

Milling Insert, Insert Shape Square, Insert Style SEMN, Insert Size 1204, Chip-Breaker AZ, Grade H13A, Insert Application Medium, Lead Angle 45 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.188 In., ANSI Number SEM 43A H13A, ISO Number SEMN 12 04 AZ H13A, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With -, No. of Edges 4, Mounting Style Without Fixing Hole

Reviews