Parting Blade, 151.2-21-30

SANDVIK COROMANT| Zoro #: G1617034| Mfr #: 151.2-21-30

$140.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: 151.2-21-30Item: Parting BladeOverall Length: 4.331"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617034 Mfr #: 151.2-21-30
ANSI Number: 151.2-21-30Item: Parting Blade
Overall Length: 4.331"Number of Inserts Required: 1
For Use With: N151.2-300- 5ECutting Direction: Neutral
Country of Origin (subject to change): Sweden

Description

Parting Blade, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 1.02 In, Insert Seat Size 30, Depth of Cut 1.378 In, Height Offset 0.843 In, Max. Dia. For Face Groove 7.09 In, Shank Metric, Cutting Direction Neutral, Mounting Style Screw Clamp, For Use With N151.2-300- 5E

Reviews