KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parting Blade, 151.2-25-40

SANDVIK COROMANT| Zoro #: G0951632| Mfr #: 151.2-25-40

$138.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5.00"
For Use With: N151.2-400- 5E
Insert Size: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951632 Mfr #: 151.2-25-40
Overall Length: 5.00"For Use With: N151.2-400- 5E
Insert Size: 40Cutting Direction: Neutral
ANSI Number: 151.2-25-40Item: Parting Blade
Country of Origin (subject to change): Multiple

Description

Parting Blade, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 1.26 In, Insert Seat Size 40, Depth of Cut 2.362 In, Height Offset 0.984 In, Max. Dia. For Face Groove 7.09 In, Shank Metric, Cutting Direction Neutral, Mounting Style Screw Clamp, For Use With N151.2-400- 5E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews