SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Parting Blade, 151.2-45-80

SANDVIK COROMANT| Zoro #: G2028817| Mfr #: 151.2-45-80

$294.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: 151.2-45-80Item: Parting BladeOverall Length: 9.843"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028817 Mfr #: 151.2-45-80
ANSI Number: 151.2-45-80Item: Parting Blade
Overall Length: 9.843"Number of Inserts Required: 1
For Use With: N151.2-800- 4ECutting Direction: Neutral
Country of Origin (subject to change): Sweden

Description

Parting Blade, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 2.07 In, Insert Seat Size 80, Depth of Cut 3.937 In, Height Offset 1.772 In, Max. Dia. For Face Groove 7.09 In, Shank Metric, Cutting Direction Neutral, Mounting Style Screw Clamp, Torx Wrench 5680043-14, For Use With N151.2-800- 4E

Reviews