SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Parting Blade, N123G30-21A2

SANDVIK COROMANT| Zoro #: G2179432| Mfr #: N123G30-21A2

$165.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: N123G30-21A2Item: Parting BladeOverall Length: 4.331"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179432 Mfr #: N123G30-21A2
ANSI Number: N123G30-21A2Item: Parting Blade
Overall Length: 4.331"Number of Inserts Required: 1
For Use With: N123G2-0300-CMCutting Direction: Neutral
Country of Origin (subject to change): Sweden

Description

Parting Blade, Parting Off, CoroCut 1-2, Insert Shape CoroCut 1-2, Length 5.00 In, Height 1.02 In, Insert Seat Size G, Depth of Cut 1.180 In, Height Offset 0.843 In, Max. Dia. For Face Groove 7.09 In, Shank Metric, Cutting Direction Neutral, Mounting Style Spring Clamp, Torx Wrench 5680058-02, For Use With N123G2-0300-CM

Reviews