Sq Shoulder Mill 90Deg, RA390-016M19-11L

SANDVIK COROMANT| Zoro #: G1542992| Mfr #: RA390-016M19-11L

$340.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RA390-016M19-11LCoupling Size: 3/4"Pitch: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542992 Mfr #: RA390-016M19-11L
ANSI Number: RA390-016M19-11LCoupling Size: 3/4"
Pitch: CoarseShank Dia.: 0.750"
Number of Inserts Required: 2Cutting Dia.: 0.625"
Cutting Direction: Right HandDepth of Cut: 0.394"
Item: Square Shoulder MillSeries: Coromill 390
Insert Screw: 5513020-36Overall Length: 6.000"
Cutting Angle: 90 DegreesNeck Length: 1.020"
Insert Size: 11.00mmShank Shape: Weldon
Key: 5680046-01For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PM
Country of Origin (subject to change): United States

Description

Carbide Ball Nose Endmill, CoroMill Plura, Dia. 6mm, Shank Dia. 6mm, 160825 0.394 In, Overall Length 2.244 In, Helix Angle 30 Degrees , Number of Flutes 2, Radius 0.118 In, Cutting Type Center, End Single, End Style Straight, Finish TiAlN, Grade 1610, ANSI Number R216.42-06030-AC10G 1610, Application Hardened Materials

Reviews