KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sq Shoulder Mill 90Deg, RA390-016O16L-11L

SANDVIK COROMANT| Zoro #: G1970096| Mfr #: RA390-016O16L-11L

$333.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Dia.: 0.625"
Insert Screw: 5513020-36
For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970096 Mfr #: RA390-016O16L-11L
Cutting Dia.: 0.625"Insert Screw: 5513020-36
For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PMOverall Length: 6.000"
Depth of Cut: 0.394"Shank Dia.: 0.625"
Series: Coromill 390Shank Shape: Cylindrical
Cutting Direction: Right HandCoupling Size: 5/8"
Neck Length: 1.375"Number of Inserts Required: 2
Pitch: CoarseKey: 5680046-01
Cutting Angle: 90 DegreesItem: Square Shoulder Mill
ANSI Number: RA390-016O16L-11LInsert Size: 11mm
Country of Origin (subject to change): Multiple

Description

Square Shoulder Mill, CoroMill 390, Cutting Angle 90 Degrees , Cutting Dia. 0.625 In., Shank Dia. 0.625 In., Coupling Size 5/8 In., Depth of Cut 0.394 In., Overall Length 6.000 In., Shank Shape Cylindrical, Neck Length 1.375 In., Number of Inserts Required 2, Cutting Direction Right Hand, Pitch Coarse, Insert Size 11mm, Insert Screw 5513020-36, Key 5680046-01, ANSI Number RA390-016O16L-11L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews