SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sq Shoulder Mill 90Deg, RA390-019O19L-11L

SANDVIK COROMANT| Zoro #: G0681852| Mfr #: RA390-019O19L-11L

$361.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RA390-019O19L-11LCoupling Size: 3/4"Pitch: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681852 Mfr #: RA390-019O19L-11L
ANSI Number: RA390-019O19L-11LCoupling Size: 3/4"
Pitch: CoarseShank Dia.: 0.750"
Number of Inserts Required: 2Cutting Dia.: 0.750"
Cutting Direction: Right HandDepth of Cut: 0.394"
Item: Square Shoulder MillSeries: Coromill 390
Insert Screw: 5513020-35Overall Length: 6.000"
Cutting Angle: 90 DegreesNeck Length: 1.625"
Insert Size: 11.00mmShank Shape: Cylindrical
Key: 5680046-01For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PM
Country of Origin (subject to change): Sweden

Description

Square Shoulder Mill, CoroMill 390, Cutting Angle 90 Degrees , Cutting Dia. 0.750 In., Shank Dia. 0.750 In., Coupling Size 3/4 In., Depth of Cut 0.394 In., Overall Length 6.500 In., Shank Shape Cylindrical, Neck Length 1.625 In., Number of Inserts Required 2, Cutting Direction Right Hand, Pitch Coarse, Insert Size 11mm, Insert Screw 5513020-35, Key 5680046-01, ANSI Number RA390-019O19L-11L

Reviews