BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sq Shoulder Mill 90Deg, RA390-025M25-17L

SANDVIK COROMANT| Zoro #: G2091336| Mfr #: RA390-025M25-17L

$381.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RA390-025M25-17LCoupling Size: 1"Pitch: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091336 Mfr #: RA390-025M25-17L
ANSI Number: RA390-025M25-17LCoupling Size: 1"
Pitch: CoarseShank Dia.: 1.000"
Number of Inserts Required: 2Cutting Dia.: 1.000"
Cutting Direction: Right HandDepth of Cut: 0.618"
Item: Square Shoulder MillSeries: Coromill 390
Insert Screw: 5513020-37Overall Length: 6.000"
Cutting Angle: 90 DegreesNeck Length: 1.500"
Insert Size: 17.00mmShank Shape: Weldon
Key: 5680046-02For Use With: R390-17 04 08E-ML,R390-17 04 08E-NL,R390-17 04 08E-PL,R390-17 04 08M-KH,R390-17 04 08M-KL,R390-17 04 08M-KM,R390-17 04 08M-MM,R390-17 04 08M-PH,R390-17 04 08M-PL,R390-17 04 08M-PM,R390-17 04 12E-PM,R390-17 04 16E-PM,R390-17 04 20E-PM,R390-17 04 24E-PM,R39
Country of Origin (subject to change): United States

Description

Square Shoulder Mill 90 Degrees , CoroMill 390, Cutting Dia. 1.000, Shank Dia. 1.000, Coupling Size 1, Depth of Cut 0.618, Overall Length 4.000, Shank Shape Weldon, Neck Length Max 1.500, Number of Inserts Required 2, Cutting Direction Right, Pitch Coarse, Insert Size 17, Slot Depth 0.583, Cutting Angle 90 Degrees , Insert Screw 5513020-37, Key 5680046-02, ANSI Number RA390-025M25-17L

Reviews