BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sq Shoulder Mill 90Deg, RA390-025O25L-11L

SANDVIK COROMANT| Zoro #: G1306541| Mfr #: RA390-025O25L-11L

$375.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RA390-025O25L-11LCoupling Size: 1"Pitch: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306541 Mfr #: RA390-025O25L-11L
ANSI Number: RA390-025O25L-11LCoupling Size: 1"
Pitch: CoarseShank Dia.: 1.000"
Number of Inserts Required: 2Cutting Dia.: 1.000"
Cutting Direction: Right HandDepth of Cut: 0.394"
Item: Square Shoulder MillSeries: Coromill 390
Insert Screw: 5513020-35Overall Length: 6.000"
Cutting Angle: 90 DegreesNeck Length: 2.125"
Insert Size: 11.00mmShank Shape: Cylindrical
Key: 5680046-01For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PM
Country of Origin (subject to change): United States

Description

Square Shoulder Mill 90 Degrees , CoroMill 390, Cutting Dia. 1.000, Shank Dia. 1.000, Coupling Size 1, Depth of Cut 0.394, Overall Length 8.000, Shank Shape Cylindrical, Neck Length Max 2.125, Number of Inserts Required 2, Cutting Direction Right, Pitch Coarse, Insert Size 11, Slot Depth 0.583, Cutting Angle 90 Degrees , Insert Screw 5513020-35, Key 5680046-01, ANSI Number RA390-025O25L-11L

Reviews