Sq Shoulder Side-FM, R331.35-051M25EMA06

SANDVIK COROMANT| Zoro #: G2249475| Mfr #: R331.35-051M25EMA06

$770.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: WeldonKey: 5680046-01Cutting Dia.: 2.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249475 Mfr #: R331.35-051M25EMA06
Mounting Style: WeldonKey: 5680046-01
Cutting Dia.: 2.00"Cutting Direction: Right
Mounting Size: 1.000"Depth of Cut: 0.375"
Number of Inserts Required: 6Cutting Angle: 90 Degrees
Insert Size: 8mmANSI Number: R331.35-051M25EMA06
Item: Indexable Slotting CutterSeries: CoroMill 331
Slot Depth: 0.409"Country of Origin (subject to change): Sweden

Description

Square Shoulder Side-FaceMill, CoroMill 331, Cutting Dia. 2.000 In, Mounting Style Weldon, Mounting Size 1.000 In, Depth of Cut 0.375 In, Cutting Angle 90 Degrees , Slot Depth 0.409 In, Number of Inserts 6, Insert Size 8 mm, Overall Length 4.143 In, Cutting Directions Right, Key 5680046-01, ANSI Number R331.35-051M25EMA06, For Use With N331.1A-08

Reviews