SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Shank Holder, LF123U023-10BM

SANDVIK COROMANT| Zoro #: G2060545| Mfr #: LF123U023-10BM

$135.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: LF123U023-10BMItem: Square Shank HolderShank Dia.: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060545 Mfr #: LF123U023-10BM
ANSI Number: LF123U023-10BMItem: Square Shank Holder
Shank Dia.: 0.625"Overall Length: 4.500"
Number of Inserts Required: 1For Use With: N123U3-0150- CM
Cutting Direction: Left HandCountry of Origin (subject to change): India

Description

Square Shank Holder, Parting Off, CoroCut 1-2, Insert Shape CoroCut 3, Length 4.500 In., Width 0.63 In., Height 0.625 In., Insert Seat Size U, Depth of Cut 0.252 In., Width Offset 0.625 In., Height Offset 0.625 In., Max. Dia. For Face Groove 7.09 In., Shank Inch, Cutting Direction Left Hand, Clamp Screw -, Clamp -, Torx Wrench 3, For Use With N123U3-0150- CM

Reviews