SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Shank Holder, R151.20-08-20

SANDVIK COROMANT| Zoro #: G1412144| Mfr #: R151.20-08-20

$157.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: R151.20-08-20Item: Square Shank HolderShank Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412144 Mfr #: R151.20-08-20
ANSI Number: R151.20-08-20Item: Square Shank Holder
Shank Dia.: 0.500"Overall Length: 5.91"
Number of Inserts Required: 1For Use With: N151.2-200- 5E
Cutting Direction: Right HandCountry of Origin (subject to change): India

Description

Square Shank Holder, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.91 In, Width 0.50 In, Height 0.50 In, Insert Seat Size 20, Depth of Cut 0.591 In, Width Offset 0.510 In, Height Offset 0.500 In, Max. Dia. For Cutoff 1.18 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, For Use With N151.2-200- 5E

Reviews