SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Shank Holder, RF123G079-16B

SANDVIK COROMANT| Zoro #: G2473651| Mfr #: RF123G079-16B

$206.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RF123G079-16BItem: Square Shank HolderShank Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473651 Mfr #: RF123G079-16B
ANSI Number: RF123G079-16BItem: Square Shank Holder
Shank Dia.: 1.000"Overall Length: 6.000"
Number of Inserts Required: 1For Use With: N123G2-0300-CM
Cutting Direction: Right HandCountry of Origin (subject to change): China

Description

Square Shank Holder, Parting Off, CoroCut 1-2, Insert Shape CoroCut 1-2, Length 6.00 In, Width 1.00 In, Height 1.00 In, Insert Seat Size G, Depth of Cut 0.790 In, Width Offset 1.024 In, Height Offset 1.000 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, Clamp Screw 3212012-310, Torx Wrench 5680043-15, For Use With N123G2-0300-CM

Reviews