BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Square Shank Holder, RF123J126-16BM

SANDVIK COROMANT| Zoro #: G1373504| Mfr #: RF123J126-16BM

$218.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RF123J126-16BMItem: Square Shank HolderShank Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373504 Mfr #: RF123J126-16BM
ANSI Number: RF123J126-16BMItem: Square Shank Holder
Shank Dia.: 1.000"Overall Length: 6.000"
Number of Inserts Required: 1For Use With: N123J2-0500- CM
Cutting Direction: Right HandCountry of Origin (subject to change): China

Description

Square Shank Holder, Parting Off, CoroCut 1-2, Insert Shape CoroCut 1-2, Length 6.00 In, Width 1.00 In, Height 1.00 In, Insert Seat Size J, Depth of Cut 1.260 In, Width Offset 1.024 In, Height Offset 1.000 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, Clamp Screw 5512044-01, Torx Wrench 5680043-17, For Use With N123J2-0500- CM

Reviews