Square Shank Holder, RF151.23-12-25

SANDVIK COROMANT| Zoro #: G1208636| Mfr #: RF151.23-12-25

$186.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RF151.23-12-25Item: Square Shank HolderShank Dia.: 0.750"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208636 Mfr #: RF151.23-12-25
ANSI Number: RF151.23-12-25Item: Square Shank Holder
Shank Dia.: 0.750"Overall Length: 5.000"
Number of Inserts Required: 1For Use With: N151.2-250- 5E
Cutting Direction: Right HandCountry of Origin (subject to change): Sweden

Description

Square Shank Holder, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Width 0.75 In, Height 0.75 In, Insert Seat Size 25, Depth of Cut 0.790 In, Width Offset 1.000 In, Height Offset 0.750 In, Max. Dia. For Face Groove 7.09 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, Clamp Screw 3212012-259, Torx Wrench 5680043-14, For Use With N151.2-250- 5E

Reviews