KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Shank Holder, RF151.23-12-40

SANDVIK COROMANT| Zoro #: G1051477| Mfr #: RF151.23-12-40

$177.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Item: Square Shank Holder
For Use With: N151.2-400- 5E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051477 Mfr #: RF151.23-12-40
Cutting Direction: Right HandItem: Square Shank Holder
For Use With: N151.2-400- 5EANSI Number: RF151.23-12-40
Country of Origin (subject to change): Multiple

Description

Square Shank Holder, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Width 0.75 In, Height 0.75 In, Insert Seat Size 40, Depth of Cut 0.980 In, Width Offset 1.000 In, Height Offset 0.750 In, Max. Dia. For Face Groove 7.09 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, Clamp Screw 3212012-360, Torx Wrench 5680043-17, For Use With N151.2-400- 5E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews