Square Shank Holder, RF151.23-16-30

SANDVIK COROMANT| Zoro #: G0876066| Mfr #: RF151.23-16-30

$195.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RF151.23-16-30Item: Square Shank HolderShank Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876066 Mfr #: RF151.23-16-30
ANSI Number: RF151.23-16-30Item: Square Shank Holder
Shank Dia.: 1.000"Overall Length: 5.000"
Number of Inserts Required: 1For Use With: N151.2-300- 5E
Cutting Direction: Right HandCountry of Origin (subject to change): China

Description

Square Shank Holder, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 6.00 In., Width 1.00 In., Height 1.00 In., Insert Seat Size 30, Depth of Cut 0.787 In., Width Offset 1.250 In., Height Offset 1.000 In., Max. Dia. For Face Groove 7.09 In., Shank Inch, Cutting Direction Right Hand, Mounting Style Screw Clamp, Clamp Screw 3212012-310, Clamp -, Torx Wrench 3, For Use With N151.2-300- 5E

Reviews