SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Square Shoulder Mill, 90 Degrees

SANDVIK COROMANT| Zoro #: G1732762| Mfr #: RA390-019M19-11L

$361.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: RA390-019M19-11LCoupling Size: 3/4"Pitch: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732762 Mfr #: RA390-019M19-11L
ANSI Number: RA390-019M19-11LCoupling Size: 3/4"
Pitch: CoarseShank Dia.: 0.750"
Number of Inserts Required: 2Cutting Dia.: 0.750"
Cutting Direction: Right HandDepth of Cut: 0.394"
Item: Square Shoulder MillSeries: Coromill 390
Insert Screw: 5513020-36Overall Length: 3.000"
Cutting Angle: 90 DegreesNeck Length: 1.020"
Insert Size: 11.00mmShank Shape: Weldon
Key: 5680046-01For Use With: R390-11 T3 08E-ML,R390-11 T3 08E-NL,R390-11 T3 08E-PL,R390-11 T3 08M-KL,R390-11 T3 08M-KM,R390-11 T3 08M-MM,R390-11 T3 08M-PL,R390-11 T3 08M-PM,R390-11 T3 12E-PM,R390-11 T3 16E-PM,R390-11 T3 16M-PM,R390-11 T3 20E-PM,R390-11 T3 31E-PM,R390-11 T3 31M-PM
Country of Origin (subject to change): United States

Description

Square Shoulder Mill, CoroMill 390, Cutting Angle 90 Degrees , Cutting Dia. 0.750 In., Shank Dia. 0.750 In., Coupling Size 3/4 In., Depth of Cut 0.394 In., Overall Length 3 In., Shank Shape Weldon, Neck Length 1.020 In., Number of Inserts Required 2, Cutting Direction Right Hand, Pitch Coarse, Insert Size 11mm, Insert Screw 5513020-36, Key 5680046-01, ANSI Number RA390-019M19-11L

Reviews