KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threading Insert, 266RL-22RD01A080E 1020, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756742| Mfr #: 266RL-22RD01A080E 1020

$61.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: No
Thread Type: Internal
Insert Type: Internal Lay Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756742 Mfr #: 266RL-22RD01A080E 1020
Steel (P) Compatibility: NoThread Type: Internal
Insert Type: Internal Lay DownMounting Style: Screw Clamp
Inscribed Circle: 1/2"Insert Shape: Triangular
Thread Profile: API Round 60 DegreesANSI Number: 266RL-22RD01A080E 1020
Grade: 1020Stainless (M) Compatibility: Yes
Chip-Breaker: All-round geometryNo. of Edges: 3
Style: 266RLRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Right Hand
Insert Size: 22Coating: PVD
ISO Number: 266RL-22RD01A080E 1020Pitch: 8 TPI
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: C5-266RKF-27105-22,SL-266RKF-403227-22,SL-266RKF-80-22-QC,266RKF-D20-4,266RKF-D24-4,266RKF-D32-4Insert Material: Carbide
Item: Threading InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Carbide Threading Insert, CoroThread 266, ANSI Number 266RL-G2979131A080E 1020, Thread Profile API Round 60 Degrees , Pitch 8 TPI, Internal, Right Hand, Insert Type Internal Lay Down, Chip-Breaker All-Round Geometry, All Materials, Grade 1020, No. of Edges 3, Insert Size 22, Coating PVD, Mounting Style Screw Clamp, Rake Negative, ISO Number 266RL-22RD01A080E 1020, Insert Shape Triangular, Mounting Hole Dia. 0.224, Inscribed Circle 1/2, Insert Thickness 0.219

Reviews