KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threading Insert, TLTP-3R 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758833| Mfr #: TLTP-3R 1125

$44.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: No
Thread Type: Internal/External
Insert Type: TLTP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758833 Mfr #: TLTP-3R 1125
Steel (P) Compatibility: NoThread Type: Internal/External
Insert Type: TLTPMounting Style: Top Notch Clamping
Insert Shape: Double Ended Clamp OnThread Profile: V Profile 60 Degrees
ANSI Number: TLTP-3R 1125Grade: 1125
Stainless (M) Compatibility: YesChip-Breaker: Sharp edge geometry
No. of Edges: 2Style: TLTP
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandInsert Size: 3R
Coating: PVDISO Number: TLTP-3R 1125
Pitch: (Ext 5-20) (Int 5-12 TPI)Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: C4-CTLHOL-17070-3,C4-TLEL-27050-3,C4-TLSR-27050-3,C5-CTLHOL-22090-3,C5-TLSR-35060-3,C6-TLSR-45065-3,570C-TLEL-32-3,TLEL-163D,TLSR 103D-S,TLSR 123D-S,TLSR 83D-S,TLSR-123B,TLSR-163C,TLSR-163D,TLSR-203D,SI-CTLHOL-08123,SI-CTLHOL-12143
Insert Material: CarbideItem: Threading Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Threading Insert, Top Lok, ANSI Number TLTP-3R 1125, Thread Profile V-Profile 60 Degrees , Pitch Ext 5-20 Int 5-12 TPI, Internal/External, Right Hand, Insert Type TLTP, Chip-Breaker Sharp Edge Geometry, All Materials, Grade 1125, No. of Edges 2, Insert Size 3R, Coating PVD, Mounting Style Top Notch Clamping, Rake Positive, ISO Number TLTP-3R 1125, Insert Shape Double Ended Clamp On, Insert Thickness 0.344

Reviews