KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CCGX 3(2.5)1-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759883| Mfr #: CCGX 3(2.5)1-AL H10

$19.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: CCGX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759883 Mfr #: CCGX 3(2.5)1-AL H10
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: CCGXMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Nonferrous (N)Grade: H10
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: AL
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: YesCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.1732"
Insert Size: 32.51Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCGX, Insert Size 3(2.5)1, Chip-Breaker AL, Grade H10, Application Finishing, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCGX 09 T3 04-AL H10, ANSI Number CCGX 3(2.5)1-AL H10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews