KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CCMT 2(1.5)1-WF 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767276| Mfr #: CCMT 2(1.5)1-WF 1525

$14.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: Yes
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767276 Mfr #: CCMT 2(1.5)1-WF 1525
Insert Thickness: 0.094"Steel (P) Compatibility: Yes
Insert Style: CCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.250"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 1525
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: WF
Coating: PVDRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.11"
Insert Size: 21.51Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Cermet
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 2(1.5)1, Chip-Breaker WF, Grade 1525, Application Wiper Finishing, Workpiece Material Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 06 02 04-WF 1525, ANSI Number CCMT 2(1.5)1-WF 1525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews