KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CCMT 3(2.5)0-PF 5015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767172| Mfr #: CCMT 3(2.5)0-PF 5015

$15.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: CoroTurn 107
Insert Material: Cermet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767172 Mfr #: CCMT 3(2.5)0-PF 5015
Insert Shape: DiamondFor Use With: CoroTurn 107
Insert Material: CermetCast Iron (K) Compatibility: No
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 32.5Insert Style: CCMT
Grade: 5015No. of Edges: 2
Stainless (M) Compatibility: NoInsert Application: Finishing
Chip-Breaker: PFCutting Direction: Neutral
Mounting Style: Screw/ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.1732"
Workpiece Compatibility: Steel (P)Coating: Uncoated
Nose Radius: 0.008"Super Alloy (S) Compatibility: No
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)0, Chip-Breaker PF, Grade 5015, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.008 In, Coating Uncoated Cermet, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 02-PF 5015, ANSI Number CCMT 3(2.5)0-PF 5015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews