HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Turning Insert, CCMT 3(2.5)1-MM 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767127| Mfr #: CCMT 3(2.5)1-MM 2035

$15.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Workpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767127 Mfr #: CCMT 3(2.5)1-MM 2035
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 2035
Coating: PVDMounting Hole Dia.: 0.1732"
Item: Turning InsertInsert Application: Medium
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 2Chip-Breaker: MM
Rake: PositiveCutting Direction: Neutral
Nose Radius: 0.016"For Use With: CoroTurn 107
Cast Iron (K) Compatibility: NoInsert Style: CCMT
Insert Thickness: 0.156"Insert Size: 32.51
Insert Shape: DiamondRelief Angle: 7 Degrees
Country of Origin (subject to change): United States

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)1, Chip-Breaker MM, Grade 2035, Application Medium, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 04-MM 2035, ANSI Number CCMT 3(2.5)1-MM 2035

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews