7-Hour Flash Sale (10AM - 5PM CT)25% OFF Orders over $350Code: 7HRFLASHSee Details

Turning Insert, CCMT 3(2.5)1-PM 4235, Min. Qty 10

SANDVIK COROMANT | Zoro #: G3760014 | Mfr #: CCMT 3(2.5)1-PM 4235

$ 15.75 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3760014 Mfr #: CCMT 3(2.5)1-PM 4235
Cast Iron (K) Compatibility: No Insert Thickness: 0.156"
No. of Edges: 2 Grade: 4235
Chip-Breaker: PM Insert Shape: Diamond
Steel (P) Compatibility: Yes Insert Size: 32.51
Insert Style: CCMT Mounting Style: Screw/Clamp
Inscribed Circle: 0.375" ANSI Number: CCMT 3(2.5)1-PM 4235
Workpiece Compatibility: Steel (P) Nose Radius: 0.016"
Cutting Direction: Neutral Coating: MTCVD
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Rake: Positive Hardened (H) Compatibility: No
For Use With: CoroTurn 107 ISO Number: CCMT 09 T3 04-PM 4235
Insert Material: Carbide Insert Application: Medium
Mounting Hole Dia.: 0.1732" Item: Turning Insert
Relief Angle: 7 Degrees Super Alloy (S) Compatibility: No
Country of Origin (subject to change): United States

Description

Turning Insert, Diamond, Insert Style CCMT, Insert Size 32.51, Chip-Breaker PM, Grade 4235, Insert Application Medium, Workpiece Compatibility Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.156 In., Nose Radius 0.016 In., ANSI Number CCMT 3(2.5)1-PM 4235, ISO Number CCMT 09 T3 04-PM 4235, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 2, Mounting Hole Dia. 0.1732 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews