KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CCMT 3(2.5)2-MR 2035, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762631| Mfr #: CCMT 3(2.5)2-MR 2035

$15.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762631 Mfr #: CCMT 3(2.5)2-MR 2035
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: CCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Roughing
Workpiece Compatibility: Stainless (M)Grade: 2035
Stainless (M) Compatibility: YesInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: MR
Coating: PVDRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.1732"
Insert Size: 32.52Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)2, Chip-Breaker MR, Grade 2035, Application Roughing, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 08-MR 2035, ANSI Number CCMT 3(2.5)2-MR 2035

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews