Turning Insert, CCMT 3(2.5)2-PF 4215

SANDVIK COROMANT| Zoro #: G3756934| Mfr #: CCMT 3(2.5)2-PF 4215

$15.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756934 Mfr #: CCMT 3(2.5)2-PF 4215
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: CCMT
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Mounting Style: Screw ClampItem: Turning Insert
Relief Angle: 7 DegreesCutting Direction: Neutral
Insert Application: FinishingMounting Hole Dia.: 0.1732"
Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)Insert Material: Carbide
Hardened (H) Compatibility: YesCoating: MTCVD
Cast Iron (K) Compatibility: YesInsert Size: 32.52
Stainless (M) Compatibility: NoGrade: 4215
Steel (P) Compatibility: YesANSI Number: CCMT 3(2.5)2-PF 4215
ISO Number: CCMT 09 T3 08-PF 4215Nose Radius: 0.0315"
Insert Thickness: 0.1563"Inscribed Circle: 3/8"
Chip-Breaker: PFCountry of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)2, Chip-Breaker PF, Grade 4215, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 08-PF 4215, ANSI Number CCMT 3(2.5)2-PF 4215

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.