Turning Insert, CCMT 3(2.5)2-PM 4215, Min. Qty 5

SANDVIK COROMANT| Zoro #: G3767215| Mfr #: CCMT 3(2.5)2-PM 4215

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Coating: MTCVDInsert Material: CarbideRelief Angle: 0 Degrees
Save 15%. Sign up for Z-mail.


Zoro #: G3767215 Mfr #: CCMT 3(2.5)2-PM 4215
Coating: MTCVDInsert Material: Carbide
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Grade: 4215Insert Thickness: 0.156"
Workpiece Compatibility: Steel (P)Insert Size: 32.52
Nose Radius: 0.031"No. of Edges: 2
Mounting Hole Dia.: 0.1732"Cast Iron (K) Compatibility: No
Insert Application: MediumStainless (M) Compatibility: No
Insert Shape: DiamondInsert Style: CCMT
Inscribed Circle: 0.375"Mounting Style: Screw/Clamp
Rake: PositiveChip-Breaker: PM
For Use With: CoroTurn 107Cutting Direction: Neutral
Item: Turning InsertSuper Alloy (S) Compatibility: No
Country of Origin (subject to change): Multiple


Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)2, Chip-Breaker PM, Grade 4215, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 08-PM 4215, ANSI Number CCMT 3(2.5)2-PM 4215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.