Turning Insert, CCMT 3(2.5)2-PM 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764135| Mfr #: CCMT 3(2.5)2-PM 4235

$16.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: CoroTurn 107
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764135 Mfr #: CCMT 3(2.5)2-PM 4235
Insert Shape: DiamondFor Use With: CoroTurn 107
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 32.52Insert Style: CCMT
Grade: 4235No. of Edges: 2
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: PMANSI Number: TCMT 2(1.5)2-UR 4315
Mounting Style: Screw/ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.1732"
ISO Number: YAB0780R01 IN2005Workpiece Compatibility: Steel (P)
Coating: MTCVDCutting Direction: Neutral
Nose Radius: 0.031"Super Alloy (S) Compatibility: No
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 3(2.5)2, Chip-Breaker PM, Grade 4235, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 09 T3 08-PM 4235, ANSI Number CCMT 3(2.5)2-PM 4235

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews