KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CPMT 2(1.5)1-KF 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758587| Mfr #: CPMT 2(1.5)1-KF 3215

$14.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: CPMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758587 Mfr #: CPMT 2(1.5)1-KF 3215
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: CPMTMounting Style: Screw/Clamp
Inscribed Circle: 0.250"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CPMT 2(1.5)1-KF 3215
Grade: 3215Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: KFCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.016"
Mounting Hole Dia.: 0.11"Insert Size: 21.51
ISO Number: YAB0780R01 IN2005Relief Angle: 11 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 111Insert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 11 Degrees , 80 Degrees Diamond, Style CPMT, Insert Size 2(1.5)1, Chip-Breaker KF, Grade 3215, Application Finishing, Workpiece Material Cast Iron, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CPMT 06 02 04-KF 3215, ANSI Number CPMT 2(1.5)1-KF 3215

Reviews