KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, DCGX 3(2.5)2-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759077| Mfr #: DCGX 3(2.5)2-AL H10

$16.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: DCGX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759077 Mfr #: DCGX 3(2.5)2-AL H10
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: DCGXMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Nonferrous (N)Grade: H10
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: AL
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: YesCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.1732"
Insert Size: 32.52Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Diamond for Profiling, Style DCGX, Insert Size 3(2.5)2, Chip-Breaker AL, Grade H10, Application Finishing, Workpiece Material Non-Ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number DCGX 11 T3 08-AL H10, ANSI Number DCGX 3(2.5)2-AL H10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews