SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Turning Insert, DCMT 2(1.5)1-MF 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759831| Mfr #: DCMT 2(1.5)1-MF 2025

$14.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 2025No. of Edges: 2Chip-Breaker: MF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759831 Mfr #: DCMT 2(1.5)1-MF 2025
Grade: 2025No. of Edges: 2
Chip-Breaker: MFInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: YAB0780R01 IN2005
Super Alloy (S) Compatibility: NoInsert Size: 21.51
Mounting Hole Dia.: 0.11"ANSI Number: TCMT 2(1.5)2-UR 4315
Coating: MTCVDWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.250"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
For Use With: CoroTurn 107Insert Application: Finishing
Insert Style: DCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampRelief Angle: 7 Degrees
Insert Thickness: 0.094"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.016"
Country of Origin (subject to change): Sweden

Description

Turning Insert, Diamond, Insert Style DCMT, Insert Size 21.51, Chip-Breaker MF, Grade 2025, Insert Application Finishing, Workpiece Compatibility Stainless (M), Relief Angle 7 Degrees , Inscribed Circle 0.250 In., Insert Thickness 0.094 In., Nose Radius 0.016 In., ANSI Number DCMT 2(1.5)1-MF 2025, ISO Number DCMT 07 02 04-MF 2025, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 2, Mounting Hole Dia. 0.11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews