Turning Insert, DCMT 3(2.5)2-MM 2025, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760732| Mfr #: DCMT 3(2.5)2-MM 2025

$18.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)Inscribed Circle: 0.375"
Save 15%. Sign up for Z-mail.


Zoro #: G3760732 Mfr #: DCMT 3(2.5)2-MM 2025
Stainless (M) Compatibility: YesWorkpiece Compatibility: Stainless (M)
Inscribed Circle: 0.375"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 2025
Coating: MTCVDMounting Hole Dia.: 0.1732"
Item: Turning InsertInsert Application: Medium
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 2Chip-Breaker: MM
Rake: PositiveCutting Direction: Neutral
Nose Radius: 0.031"For Use With: CoroTurn 107
Cast Iron (K) Compatibility: NoInsert Style: DCMT
Insert Thickness: 0.156"Insert Size: 32.52
Insert Shape: DiamondRelief Angle: 7 Degrees
Country of Origin (subject to change): United States


Carbide Turning Insert, 7 Degrees , 55 Degrees Diamond for Profiling, Style DCMT, Insert Size 3(2.5)2, Chip-Breaker MM, Grade 2025, Application Medium, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number DCMT 11 T3 08-MM 2025, ANSI Number DCMT 3(2.5)2-MM 2025

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.