KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, DCMX 3(2.5)2-WF 5015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757302| Mfr #: DCMX 3(2.5)2-WF 5015

$15.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: DCMX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757302 Mfr #: DCMX 3(2.5)2-WF 5015
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: DCMXMounting Style: Screw/Clamp
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 5015
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: WF
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Mounting Hole Dia.: 0.1732"
Insert Size: 32.52Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Cermet
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 7 Degrees , 55 Degrees Diamond for Profiling, Style DCMX, Insert Size 3(2.5)2, Chip-Breaker WF, Grade 5015, Application Wiper Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating Uncoated Cermet, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number DCMX 11 T3 08-WF 5015, ANSI Number DCMX 3(2.5)2-WF 5015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews