Turning Insert, DCMX 3(2.5)2-WM 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762297| Mfr #: DCMX 3(2.5)2-WM 1525

$16.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: CoroTurn 107
Insert Material: Cermet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762297 Mfr #: DCMX 3(2.5)2-WM 1525
Insert Shape: DiamondFor Use With: CoroTurn 107
Insert Material: CermetCast Iron (K) Compatibility: No
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 32.52Insert Style: DCMX
Grade: 1525No. of Edges: 2
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: WMCutting Direction: Neutral
Mounting Style: Screw/ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.1732"
Workpiece Compatibility: Steel (P)Coating: PVD
Nose Radius: 0.031"Super Alloy (S) Compatibility: No
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 7 Degrees , 55 Degrees Diamond for Profiling, Style DCMX, Insert Size 3(2.5)2, Chip-Breaker WM, Grade 1525, Application Wiper Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number DCMX 11 T3 08-WM 1525, ANSI Number DCMX 3(2.5)2-WM 1525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews